
Rechargeable Phase Change Ice Packs for Cooling Vest, S/M
Mfr # 6220
Zoro # G0709086
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Cooling Method
Rechargeable Ice Packs
Features
Quick Recharge, Maintains Constant 64F for up to 4 hours, Flexible Fit
Maximum Cooling Time
Up to 4 hrs
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6220
Zoro #
G0709086
UPC #
720476122012
Country of Origin
United States
Dimensions
Size
S/M
Details
Item
Clear Phase Change Charge Pack
Color
Clear
Cooling Method
Rechargeable Ice Packs
Features
Quick Recharge, Maintains Constant 64F for up to 4 hours, Flexible Fit
Maximum Cooling Time
Up to 4 hrs
Closure Type
Hook & Loop
Workwear Cooling Technology
Rechargeable Ice Packs
Garment Type
Charge Pack
Description
Clear Phase Change Charge Pack,S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.