Zoro Homepage

Recycled Balaclava, Black

  • Mfr # 6821-ECO

  • Zoro # G711994077


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Color
Black
Material
95% recycled polyester and 5% spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6821-ECO
Zoro #
G711994077
UPC #
720476168584
Country of Origin
Indonesia

Details

Item
Balaclava Face Mask
Color
Black
Material
95% recycled polyester and 5% spandex

Description

The N Ferno 6821 ECO Recycled Fleece Balaclava Face Mask is designed with high quality, soft, stretchable 95% recycled polyester and 5% spandex material for warmth when working in the cold. The post consumer recycled polyester is warm without being bulky and will fit comfortably under a hard hat or helmet. The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. A reflective accent adds visibility at night or in low light. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing and for those who work in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports. POST CONSUMER RECYCLED MATERIALS This balaclava is made from recycled polyester, which is produced by converting waste bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper balaclava cutting and sewing.Each balaclava is equivalent to approximately 7 16.9oz // 500mL plastic water bottles. BLUE MARBLEChange takes the courage to think differently about everythingeven the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.