Replacement Hot/Cold Packs, PK 2
- Mfr # 6275
- Zoro # G010683283
product price:Â
$
19.45
/pk of 2, $9.73/ea
Key Features
Color
Orange
Fabric Weight
1.76 lb.
Includes
2 packs
Overall Width
1/10 in
Overall Height
6 7/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6275
- Zoro #
- G010683283
- UPC #
- 720476122128
- Country of Origin
- China
- Color
- Orange
- Fabric Weight
- 1.76 lb.
- Includes
- 2 packs
- Product Type
- Hot/Cold Pack
- Compatible with Manufacturer Part Number
- 1675
- Item
- Replacement Hot/Cold Packs
- Wire Color
- Orange
Dimensions
- Overall Width
- 1/10 in
- Overall Height
- 6 7/10 in
- Length
- 13 in
- Overall Length
- 13 in
Description
Replacement Hot/Cold Packs, Product Type Hot/Cold Pack, Compatible with Grainger Part Number 818HG2, Compatible with Manufacturer Part Number 1675, Overall Length 13 in, Overall Width 1/10 in, Overall Height 6 7/10 in, Color Orange, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.