Shop ERGODYNE
See all product information
Create Account
Replacement padding
- Mfr # 60239
- Zoro # G324972080
product price:Â
$
46.25
/ea
Key Features
Includes
(1) Chin pad, (1) Sweatband, (1) Top Pad
Brim Visor Tint
Gray
Graphics Type
No Graphics
Number of Suspension Points
4
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60239
- Zoro #
- G324972080
- UPC #
- 0720476602392
- Country of Origin
- China
Details
- Item
- Replacement padding
- Includes
- (1) Chin pad, (1) Sweatband, (1) Top Pad
- Brim Visor Tint
- Gray
- Graphics Type
- No Graphics
- Number of Suspension Points
- 4
- Shell Pattern
- Solid
- Standards
- Class C Safety Helmet, Class E Safety Helmet, Skullerz 8963-MIPS Type 2, Skullerz 8964-MIPS Type 2
Description
Replacement padding, Standards Class C Safety Helmet, Class E Safety Helmet, Skullerz 8963-MIPS Type 2, Skullerz 8964-MIPS Type 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.