Zoro Homepage

Replacement Studs, PK8

  • Mfr # 6301

  • Zoro # G3972534


product price: $6.59
/pk 8, $0.82/ea

Key Features

Material
Steel and Plastic
For Use With
Mfr. Model Nos. 6310 and 6300
Size
1/4"
Length
4 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301
Zoro #
G3972534
UPC #
720476167952
Country of Origin
China

Dimensions

Size
1/4"
Length
4 in
Width
1/4 in
Dimensions
1/4"
Fits Shoe Size
Universal
Traction Device Dimensions
1/4 in H
Height
1/4 in

Details

Item
Replacement Studs
Material
Steel and Plastic
For Use With
Mfr. Model Nos. 6310 and 6300
Color
Orange
Traction Material
Steel
Traction Type
Stud
Gender
Unisex
Suggested Environment
Outdoor
For Use on Surface Types
Asphalt, Concrete, Gravel, Ice
Footwear Brand
TREX BY ERGODYNE

Description

Replacement Studs, Length 4 In., Width 1/4 In., Thickness 1/4 In., Material Steel and Plastic, Sold As Pack of 8, For Use With Mfr. Model Nos. 6310 and 6300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.