Shop ERGODYNE
See all product information
Create Account
Respirator Bag, 9 in L, 4 in W
- Mfr # 5187
- Zoro # G303088863
product price:Â
$
23.29
/ea
Key Features
Size
8.5in L x 3.25in W x 5in H
Color
Gray
Width
4 in
Includes
None
Standards
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5187
- Zoro #
- G303088863
- UPC #
- 720476131878
- Country of Origin
- China
Dimensions
- Size
- 8.5in L x 3.25in W x 5in H
- Width
- 4 in
- Height
- 5 in
- Length
- 9 in
Details
- Color
- Gray
- Item
- Respirator Bag
- Includes
- None
- Standards
- None
- Storage Type
- Bag
- Shell Material
- Nylon, Polyester
- Material
- Nylon, Polyester
- Wire Color
- Gray
Description
Respirator Bag, 5 in Height, 9 in Length, 4 in Width, Nylon, Polyester, Storage Type Bag, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.