Retractable Tool Lanyard, 1 lb
Mfr # 3000
Zoro # G7539357
product price: $40.29
/eaKey Features
Length
48 in
For Use With
Hand Tools
Includes
Stainless Steel Carabiner Attachment
Hardware
Manual Locking Carabiner
Hardware Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000
Zoro #
G7539357
UPC #
720476193005
Country of Origin
Taiwan, Province of China
Dimensions
Length
48 in
Width
12.5"
Max. Working Length
48 in
Height
1.5"
Maximum Working Length
48 in
Details
Item
Retractable Tool Lanyard
Color
Black
Max. Working Load
1 lb
For Use With
Hand Tools
Includes
Stainless Steel Carabiner Attachment
Hardware
Manual Locking Carabiner
Hardware Material
Steel
Line Material
Technora
For Tool Type
Hand Tools
Tether Style
Retractable
Tethering Component
Retractable
Tool End Connection
Carabiner
Brand and Series
Ergodyne Squids
Weight Capacity
1 lb
Anchorage End Material
Stainless Steel
Anchorage End Connection
Carabiner
Series
Squids
Description
Retractable Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Maximum Working Length 48 in, Tool End Connection Carabiner, Hardware Material Steel, Includes Stainless Steel Carabiner Attachment, Series Squids, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.