Retractable Tool Lanyard
Mfr # 3002
Zoro # G400443527
product price: $35.99
/eaKey Features
Length
48"
For Use With
Hand Tools
Height
1.5"
Width
5"
Hardware Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3002
Zoro #
G400443527
UPC #
720476193029
Country of Origin
Taiwan, Province of China
Dimensions
Length
48"
Height
1.5"
Width
5"
Max. Working Length
48 in
Maximum Working Length
48 in
Details
Item
Retractable Tool Lanyard
Color
Gray
Max. Working Load
2 lb
For Use With
Hand Tools
Hardware Material
Aluminum
Anchorage End Connection
Belt Loop
Anchorage End Material
Aluminum
Brand and Series
Ergodyne Squids 3002
Tether Style
Retractable
Tether Material
Polyethylene
For Tool Type
Hand Tools
Weight Capacity
2 lb
Series
3002
Tool End Connection
Carabiner
Tethering Component
Retractable
Description
Retractable Tool Lanyard, Color Gray, Anchorage End Connection Belt Loop, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 48 in, Tool End Connection Carabiner, Hardware Material Aluminum, Series 3002, Tether Material Polyethylene, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.