Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ergodyne Reusable Tie Hook 3540L

Reusable Tie Hook (Discontinued)

  • Mfr # 3540L
  • Zoro # G0889305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3540L
Zoro #
G0889305
UPC #
720476334040
Country of Origin
Japan

Dimensions

Length
19 11/16 in
Width
1 in
Actual Length
19.69 in
Nominal Length
20 in

Details

Item
Reusable Tie Hook
Material
Nylon 66
Color
Orange
Load Capacity
44 lb
Hook Style
Large Locking
Capacity
44 lb.
Cable Tie Style
Releasable
Basic Material - Cable Tie
Nylon
Cable Tie Properties
Weather Resistant
Cable Tie Duty
Super Duty
Locking Style
Sliding Belt Lock
Temp. Range
-40 Degrees F to 176 Degrees F
Max. Temp. Rating
176 Degrees F
Min. Temp. Rating
-40 Degrees F

Description

Reusable Tie Hook, Releasable, Actual Length 19.69 in, Width 1 in, Nominal Length 20 in, Locking Style Sliding Belt Lock, Color Orange, Basic Material - Cable Tie Nylon, Weather Resistant, Super Duty, Temp. Range -40 Degrees F to 176 Degrees F, Material Nylon 66, Max. Temp. Rating 176 Degrees F, Min. Temp. Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.