Shop ERGODYNE

S Black Full Nitrile Dipped Impact Gloves

  • Mfr # 7101
  • Zoro # G724782753

product price: 
$
14.95
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7101
Zoro #
G724782753
UPC #
720476106722
Country of Origin
China

Description

ProFlex 7101 Water-Resistant Impact Gloves feature a full microfoam nitrile coating that completely covers the hand, delivering a water-resistant barrier against liquids while maintaining excellent grip and dexterity. The 15-gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI/ISEA 105-2016 level 6 abrasion resistance for long lasting durability. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. ANSI/ISEA 105-2016 LEVEL A1 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE // 15-GAUGE KNIT. The 15-gauge seamless nylon-spandex knit is tested to ANSI/ISEA 105-2016 level A1 cut protection and level 6 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. FULLY DIPPED MICROFOAM NITRILE COATING FOR COMPLETE WATER-RESISTANT PROTECTION. These gloves feature a full-dip microfoam nitrile coating that completely covers the hand, creating a water-resistant barrier against liquids. The coating maintains excellent grip, dexterity and tactile sensitivity across a wide range of surfaces, even in wet conditions. TRIHEX TPR FOR BACK-OF-HAND IMPACT PROTECTION // ANSI/ISEA 138-2019 LEVEL 1. Built for impact-heavy work, these gloves meet ANSI/ISEA 138-2019 level 1 with durable back-of-hand TPR in a TriHex design that deflects blows and guards against pinch injuries. The interlocking pattern boosts durability while flexing naturally for a seamless, breathable fit that maintains dexterity for precision work. TOUCHSCREEN CAPABLE. Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. These nitrile coated utility gloves are ideal for applications where resistance to oils and lubricants is needed as well as construction, assembly, manufacturing and automotive where back-of-hand protection is also needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.