Safety Glasses Foam Gasket, Black, Foam
Mfr # KVASIR-FGI
Zoro # G5117548
product price: $6.55
/eaKey Features
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Kvasir Safety Glasses
Compatible with Brand
Skullerz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVASIR-FGI
Zoro #
G5117548
UPC #
720476539919
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
5-1/2 in L x 2-1/2 in H x 1 in W
Height
2 1/2 in
Details
Item
Safety Eyewear Foam Gasket
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Kvasir Safety Glasses
Compatible with Brand
Skullerz
Compatible with Series
Kvasir
Includes
1 Gasket
Attachment Type
Snap-On
Features
Easily Removable, Reduces Dust and Debris Entry, Snaps in Place at Corners, Use Alone or With Elastic Retainer Strap
Compatible with Product Type
Safety Glasses
Description
Safety Eyewear Foam Gasket, Attachment Type Snap-On, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand Skullerz, Compatible with Series Kvasir, Features Easily Removable, Reduces Dust and Debris Entry, Snaps in Place at Corners, Use Alone or With Elastic Retainer Strap, For Use With Kvasir Safety Glasses, Height 2 1/2 in, Includes 1 Gasket, Material Foam, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.