Safety Glasses, Odin, Smoke Scratch-Resistant Lens, Polycarbonate, Kryptek Typhon Camo (Discontinued)
- Mfr # ODIN
- Zoro # G5476978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODIN
Zoro #
G5476978
UPC #
720476505303
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Color
Kryptek Typhon Camo
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Odin
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Photochromatic Lens
No
UV Protection
99.9%
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Kryptek Typhon Camo, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.