Safety helmet
- Mfr # 60541
- Zoro # G124971399
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
High Temperature Test Met
Yes
Shell Pattern
Solid
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class E
Graphics Type
No Graphics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60541
- Zoro #
- G124971399
- UPC #
- 0720476605416
- Country of Origin
- China
Details
- Item
- Safety helmet
- High Temperature Test Met
- Yes
- Shell Pattern
- Solid
- High-Visibility
- Not High-Visibility
- ANSI Electrical Class
- Class E
- Graphics Type
- No Graphics
- Low Temperature Test Met
- Yes
- Includes Chin Strap
- Yes
- Number of Suspension Points
- 6
- Venting
- No
- Suspension Adjustment Type
- Adjustable Strap Ratchet
- Shell Color
- Lime Green
- Headwear Style
- Full Brim
- ANSI Impact Type
- Type 2
- Includes
- Chin Strap, Front and Rear Slots
- Includes Accessory Slots
- Yes
- Standards
- ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Description
Safety helmet, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.