Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60542
- Zoro # G924971025
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Includes Chin Strap
Yes
Venting
No
Shell Pattern
Solid
Standards
ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Number of Suspension Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60542
- Zoro #
- G924971025
- UPC #
- 0720476605423
- Country of Origin
- China
Details
- Item
- Safety helmet
- Includes Chin Strap
- Yes
- Venting
- No
- Shell Pattern
- Solid
- Standards
- ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
- Number of Suspension Points
- 6
- Includes
- Chin Strap, Front and Rear Slots
- Impact Absorbing Material
- EPS
- Application
- Safety
- Includes Accessory Slots
- Yes
- High-Visibility
- Not High-Visibility
- Low Temperature Test Met
- Yes
- Suspension Adjustment Type
- Adjustable Strap Ratchet
- Shell Color
- Orange
- Graphics Type
- No Graphics
- Headwear Style
- Full Brim
- High Temperature Test Met
- Yes
- ANSI Electrical Class
- Class E
- ANSI Impact Type
- Type 2
Description
Safety helmet, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.