Safety helmet
- Mfr # 60600
- Zoro # G424970788
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Compatible Suspension Brand
LockFit Ratchet, Mips(R) Evolve Pro
Venting
No
Application
Safety
Includes Brim Visor
Brim Visor Not Included
Impact Absorbing Material
EPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60600
- Zoro #
- G424970788
- UPC #
- 0720476606000
- Country of Origin
- China
Details
- Item
- Safety helmet
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Venting
- No
- Application
- Safety
- Includes Brim Visor
- Brim Visor Not Included
- Impact Absorbing Material
- EPS
- Includes
- Chin Strap, Front and Rear Slots
- ANSI Electrical Class
- Class E
- ANSI Impact Type
- Type 2
- Shell Pattern
- Solid
- Headwear Style
- Full Brim
- Shell Color
- White
- Number of Suspension Points
- 6
- Graphics Type
- No Graphics
- Includes Chin Strap
- Yes
- Standards
- ANSI/ISEA Z89.1-2026
- Includes Accessory Slots
- Yes
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.