Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60610
- Zoro # G624971776
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Shell Color
White
ANSI Electrical Class
Class C
Impact Absorbing Material
EPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60610
- Zoro #
- G624971776
- UPC #
- 0720476606109
- Country of Origin
- China
Details
- Item
- Safety helmet
- ANSI Impact Type
- Type 2
- Includes Chin Strap
- Yes
- Shell Color
- White
- ANSI Electrical Class
- Class C
- Impact Absorbing Material
- EPS
- Includes
- Chin Strap, Front and Rear Slots
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- Includes Brim Visor
- Brim Visor Not Included
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Includes Accessory Slots
- Yes
- Application
- Safety
- Venting
- Yes
- Number of Suspension Points
- 6
- Headwear Style
- Full Brim
- Standards
- ANSI/ISEA Z89.1-2026
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.