Safety helmet
- Mfr # 60615
- Zoro # G624971356
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
Type 2
Headwear Style
Full Brim
Impact Absorbing Material
EPS
ANSI Electrical Class
Class C
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60615
- Zoro #
- G624971356
- UPC #
- 0720476606154
- Country of Origin
- China
Details
- Item
- Safety helmet
- ANSI Impact Type
- Type 2
- Headwear Style
- Full Brim
- Impact Absorbing Material
- EPS
- ANSI Electrical Class
- Class C
- Shell Pattern
- Solid
- Includes Accessory Slots
- Yes
- Venting
- Yes
- Number of Suspension Points
- 6
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Shell Color
- White
- Standards
- ANSI/ISEA Z89.1-2026
- Includes Chin Strap
- Yes
- Includes
- Chin Strap, Front and Rear Slots
- Application
- Safety
- Includes Brim Visor
- Brim Visor Not Included
- Graphics Type
- No Graphics
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.