Zoro Homepage

Safety Helmet, Blue

  • Mfr # 8976-LED

  • Zoro # G915822299


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
6 1/2 to 8
Chin Strap
Yes
Includes
Adjustable Chin Strap, LED Headlamp, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8976-LED
Zoro #
G915822299
UPC #
720476602866
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 to 8

Details

Item
Safety Helmet
Chin Strap
Yes
Includes
Adjustable Chin Strap, LED Headlamp, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
Head Protection Venting
No
Series
Skullerz
ANSI Impact Type
2
Accessory Slots
Yes
Accessory Mounting Options
Bolt-On Visor Mount, Front-Slots, Rear-Slots, Side-Slots
ANSI Electrical Class
E
ANSI Classification
Type 2, Class E
Head Protection Graphics
No Graphics
Compatible Suspension Brand Name
ERGODYNE
Dielectric
Yes
Application
General Purpose
Number of Suspension Points
6
High-Visibility
No
Reverse Donning
Yes
Suspension Adjustment Type
Ratchet
Head Protection Material
ABS, Polycarbonate
Head Protection Style
Front Brim

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Bolt-On Visor Mount, Front-Slots, Rear-Slots, Side-Slots, Head Protection Venting No, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name ERGODYNE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.