Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Blue

  • Mfr # 8976

  • Zoro # G515822293


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
6 1/2 to 8
Chin Strap
Yes
Includes
Adjustable Chin Strap, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
Series
Skullerz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8976
Zoro #
G515822293
UPC #
720476602668
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 to 8

Details

Item
Safety Helmet
Chin Strap
Yes
Includes
Adjustable Chin Strap, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
Series
Skullerz
ANSI Classification
Type 2, Class E
Accessory Mounting Options
Front-Slots, Rear-Slots, Side-Slots
Head Protection Venting
No
ANSI Impact Type
2
ANSI Electrical Class
E
Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
60198
Compatible Suspension Brand Name
ERGODYNE
Reverse Donning
Yes
Head Protection Graphics
No Graphics
Suspension Adjustment Type
Ratchet
High-Visibility
No
Application
Ideal for those working at heights or needing a climber's helmet, as well as construction & utility job sites, oil & gas, road work, forestry, mining and general site work.
Number of Suspension Points
6
Head Protection Material
ABS, Polycarbonate
Head Protection Style
Front Brim

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Front-Slots, Rear-Slots, Side-Slots, Head Protection Venting No, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name ERGODYNE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.