Safety Helmet, Blue
Mfr # 8977-LED
Zoro # G415822294
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Fits Hat Size
6 1/2 to 8
Chin Strap
Yes
Includes
Adjustable Chin Strap, LED Headlamp, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8977-LED
Zoro #
G415822294
UPC #
720476602880
Country of Origin
China
Dimensions
Fits Hat Size
6 1/2 to 8
Details
Item
Safety Helmet
Chin Strap
Yes
Includes
Adjustable Chin Strap, LED Headlamp, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
Head Protection Venting
Yes
Accessory Mounting Options
Bolt-On Visor Mount, Front-Slots, Rear-Slots, Side-Slots
ANSI Electrical Class
C
Accessory Slots
Yes
Series
Skullerz
ANSI Impact Type
2
ANSI Classification
Type 2, Class C
High-Visibility
No
Reverse Donning
Yes
Application
General Purpose
Compatible Suspension Manufacturer Part Number
60198
Head Protection Graphics
No Graphics
Dielectric
No
Number of Suspension Points
6
Compatible Suspension Brand Name
ERGODYNE
Suspension Adjustment Type
Ratchet
Head Protection Style
Front Brim
Head Protection Material
ABS, Polycarbonate
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Bolt-On Visor Mount, Front-Slots, Rear-Slots, Side-Slots, Head Protection Venting Yes, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name ERGODYNE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.