Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Green

  • Mfr # 8976

  • Zoro # G015822298


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
6 1/2 to 8
Chin Strap
Yes
Includes
Adjustable Chin Strap, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
ANSI Impact Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8976
Zoro #
G015822298
UPC #
720476602620
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 to 8

Details

Item
Safety Helmet
Chin Strap
Yes
Includes
Adjustable Chin Strap, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
ANSI Impact Type
2
ANSI Classification
Type 2, Class E
Accessory Slots
Yes
Accessory Mounting Options
Front-Slots, Rear-Slots, Side-Slots
Head Protection Venting
No
ANSI Electrical Class
E
Series
Skullerz
Compatible Suspension Manufacturer Part Number
60198
Application
Ideal for those working at heights or needing a climber's helmet, as well as construction & utility job sites, oil & gas, road work, forestry, mining and general site work.
High-Visibility
No
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand Name
ERGODYNE
Dielectric
Yes
Number of Suspension Points
6
Head Protection Graphics
No Graphics
Reverse Donning
Yes
Head Protection Style
Front Brim
Head Protection Material
ABS, Polycarbonate

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Front-Slots, Rear-Slots, Side-Slots, Head Protection Venting No, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name ERGODYNE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.