Zoro Homepage

Safety Helmet, Red

  • Mfr # 8977-LED

  • Zoro # G315822295


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
6 1/2 to 8
Chin Strap
Yes
Includes
Adjustable Chin Strap, LED Headlamp, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
ANSI Impact Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8977-LED
Zoro #
G315822295
UPC #
720476602897
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 to 8

Details

Item
Safety Helmet
Chin Strap
Yes
Includes
Adjustable Chin Strap, LED Headlamp, Removable Hard Hat Sweatband, Top Pad
Standards
ANSI/ISEA Z89.1-2014 (R2019), EN12492
ANSI Impact Type
2
Accessory Slots
Yes
Accessory Mounting Options
Bolt-On Visor Mount, Front-Slots, Rear-Slots, Side-Slots
Series
Skullerz
ANSI Electrical Class
C
Head Protection Venting
Yes
ANSI Classification
Type 2, Class C
High-Visibility
No
Number of Suspension Points
6
Dielectric
No
Reverse Donning
Yes
Compatible Suspension Brand Name
ERGODYNE
Head Protection Graphics
No Graphics
Compatible Suspension Manufacturer Part Number
60198
Suspension Adjustment Type
Ratchet
Application
General Purpose
Head Protection Style
Front Brim
Head Protection Material
ABS, Polycarbonate

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Bolt-On Visor Mount, Front-Slots, Rear-Slots, Side-Slots, Head Protection Venting Yes, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name ERGODYNE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.