This item is Discontinued.

Ergodyne Safety Vest, 27 In. L, Navy, M/L 21390-SO

This item is Discontinued.

Ergodyne

Safety Vest, 27 In. L, Navy, M/L (Discontinued)

Mfr # 21390-SO
Zoro # G4941991
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21390-SO
Zoro #
G4941991
UPC #
-
Country of Origin
China

Dimensions

Size
M/L
Length
27"
Vest Size
L
Vest Length
27 in
Fits Chest Size
48 in

Details

Item
Incident Command Vest
Color
Navy
ANSI Class
2
Material
Polyester
Closure Type
Hook and Loop
Stripe Color
Silver
Pockets
1
Standards
ANSI 107
Safety Vest Color
Navy
Vest Closure Type
Hook-and-Loop
Vest Material
Polyester
Safety Vest Legend
Incident Command

Description

Navy, Incident Command, Vest Size L, Vest Closure Type Hook-and-Loop, Vest Material Polyester, Fits Chest Size 48 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI 107

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.