Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, ANSI Class 2, 2XL/3XL Size

  • Mfr # 24177

  • Zoro # G402569263


product price: $57.95
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24177
Zoro #
G402569263
UPC #
720476241775
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
29 3/4 in
Vest Size
2XL, 3XL
Minimum Chest Size
52 in
Maximum Chest Size
58 in
Reflective Stripe Width
2 in

Details

Item
Tool Tethering Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Features
20+ Tethering Points, (5) Pockets, Hi-Visibility, Reflective
Number of Inside Pockets
1
Number of Outside Pockets
4
Standards
ANSI/ISEA 107, ANSI/ISEA 121
Covered Pocket Locations
Top Pockets
Reflective Stripe Location
Back, Chest
Breakaway
No
Includes Tool Lanyard Grommets
Yes
Safety Vest Style
Surveyor's
Reflective Stripe Main Color
Silver
Includes ID Window
No
UV-Resistant Material
No
Reinforced Pocket Locations
Inside Left Chest, Left Chest, Left Front Bottom, Right Chest, Right Front Bottom
Includes LED Lights
No
Pocket Location
Inside Left Chest, Left Chest, Left Front Bottom, Right Chest, Right Front Bottom
Fabric Construction
Mesh
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
Expandable
No
Reflective Stripe Color
Silver
Reflective Stripe Border Type
Contrasting
Reflective Tape Type
Prismatic
Fall Protection Compatible
Yes
Total Number of Pockets
5
Anti-Static
No
Reflective Stripe Border Color
Orange
Vest Front Style
Mesh
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Cooling
No
Flame-Resistant Properties
Not Flame-Resistant
ANSI Type
Type R Class 2
Vest Features
Reinforced Pockets

Description

Tool Tethering Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 2, Features 20+ Tethering Points, (5) Pockets, Hi-Visibility, Reflective, Standards ANSI/ISEA 107, ANSI/ISEA 121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.