Safety Vest, ANSI Class 2, 4XL/5XL Size
Mfr # 24179
Zoro # G102569280
product price: $57.95
/eaKey Features
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24179
Zoro #
G102569280
UPC #
720476241799
Country of Origin
China
Dimensions
Size
4XL/5XL
Vest Size
4XL, 5XL
Length
30 3/4 in
Maximum Chest Size
64 in
Minimum Chest Size
58 in
Reflective Stripe Width
2 in
Description
Tool Tethering Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 2, Features 20+ Tethering Points, (5) Pockets, Hi-Visibility, Reflective, Standards ANSI/ISEA 107, ANSI/ISEA 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.