Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, ANSI Class 2, L/XL Size

  • Mfr # 24175

  • Zoro # G202569272


product price: $57.95
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24175
Zoro #
G202569272
UPC #
720476241751
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Length
28 3/4 in
Maximum Chest Size
52 in
Minimum Chest Size
44 in
Reflective Stripe Width
2 in

Details

Item
Tool Tethering Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Features
20+ Tethering Points, (5) Pockets, Hi-Visibility, Reflective
Number of Inside Pockets
1
Number of Outside Pockets
4
Standards
ANSI/ISEA 107, ANSI/ISEA 121
Anti-Static
No
Expandable
No
Includes LED Lights
No
Reflective Stripe Color
Silver
Reinforced Pocket Locations
Inside Left Chest, Left Chest, Left Front Bottom, Right Chest, Right Front Bottom
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
Yes
Vest Back Style
Mesh
Reflective Tape Type
Prismatic
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
Contrasting
Safety Vest Style
Surveyor's
Reflective Stripe Location
Back, Chest
Covered Pocket Locations
Top Pockets
Breakaway
No
Flame-Resistant Properties
Not Flame-Resistant
Fall Protection Compatible
Yes
Reflective Stripe Border Color
Orange
Total Number of Pockets
5
Vest Front Style
Mesh
Cooling
No
UV-Resistant Material
No
Includes Microphone Tab
Yes
Fabric Construction
Mesh
Includes ID Window
No
Pocket Location
Inside Left Chest, Left Chest, Left Front Bottom, Right Chest, Right Front Bottom
ANSI Type
Type R Class 2
Horizontal Stripe Type
Single
Vest Features
Reinforced Pockets

Description

Tool Tethering Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 2, Features 20+ Tethering Points, (5) Pockets, Hi-Visibility, Reflective, Standards ANSI/ISEA 107, ANSI/ISEA 121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.