SAGA, Safety Glasses, Anti-Fog, Clear Lens, Matte Black Frame, Frameless

  • Mfr # SAGA-AFAS

  • Zoro # G608630408


product price:  $9.75
/ea

Key Features

Frame Type
Frameless
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
SAGA
Standards
ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAGA-AFAS
Zoro #
G608630408
UPC #
720476591054
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
SAGA
Standards
ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
Yes

Description

Skullerz SAGA Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature a sleek and sporty frameless design and offer a wide field of vision, while a variety of lens options can be matched to your specific task and light environment. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. A contoured nose bridge provides a comfortable fit that wont slip or pinch. Flex-fit and non-slip temples reduce pressure or headaches caused by tight-fitting glasses. Temple accessory slots on the temple are compatible with attachable lanyards sold separately and can also improve airflow when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.