SAGA, Safety Glasses, Anti-Fog, Smoke Lens, Matte Black Frame, Frameless

  • Mfr # SAGA-AF

  • Zoro # G500487681


product price:  $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Lens Color
Smoke
Frame Type
Frameless
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
SAGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAGA-AF
Zoro #
G500487681
UPC #
720476591337
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Temple-to-Temple Width
3.5 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
SAGA
Weight
1.44 oz
Features
Durable, Rimless, UV Resistant, Anti-scratch, Impact Resistant, Slip Resistant, Anti-fog, Frameless, Flex-Point Temple, Lightweight
Used For
Fishing, Landscaping, Welding, Construction, Sport, Carpentry, Hunting, Shooting, Skiing, Woodworking, Boating; Eye Protection

Description

Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.