Shop ERGODYNE
See all product information
Create Account
Scanner Holster, Black, 3 3/4" W, Size S
- Mfr # 5544S
- Zoro # G902451242
product price:Â
$
15.99
/ea
Key Features
Size
S
Color
Black
Hardware Material
Metal
Compatible Product Type
Phone Size Mobile Computers Belt Clip and Loop
Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5544S
- Zoro #
- G902451242
- UPC #
- 720476191865
- Country of Origin
- China
Dimensions
- Size
- S
- Length
- 6 1/2 in
- Height
- 1 in
- Width
- 3 3/4 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Details
- Color
- Black
- Hardware Material
- Metal
- Compatible Product Type
- Phone Size Mobile Computers Belt Clip and Loop
- Item
- Scanner Holster
- Line Material
- Polyester
- Finish
- Unfinished
- Shell Material
- Polyester
- Product Type
- Barcode Scanner Holster
- Material
- Polyester
- Wire Color
- Black
Description
Scanner Holster, Color Black, Diameter Not Applicable, Finish Unfinished, For Use With Phone Size Mobile Computers Belt Clip and Loop, Hardware Material Metal, Line Material Polyester, Height 1 in, Width 3 3/4 in, Length 6 1/2 in, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.