Scanner Holster, Gray, 3 3/4" W, Size L
- Mfr # 5542L
- Zoro # G302451224
product price:Â
$
16.29
/ea
Key Features
Size
L
Color
Gray
Length
6 1/2 in
Hardware Material
Metal
Product Type
Barcode Scanner Holster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5542L
- Zoro #
- G302451224
- UPC #
- 720476191926
- Country of Origin
- China
- Color
- Gray
- Hardware Material
- Metal
- Product Type
- Barcode Scanner Holster
- Line Material
- Polyester
- Item
- Scanner Holster
- Finish
- Unfinished
- Shell Material
- Polyester
- Compatible Product Type
- Phone Size Mobile Computers Belt Loop
- Material
- Polyester
- Wire Color
- Gray
Dimensions
- Size
- L
- Length
- 6 1/2 in
- Width
- 3 3/4 in
- Height
- 1 1/4 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Scanner Holster, Color Gray, Diameter Not Applicable, Finish Unfinished, For Use With Phone Size Mobile Computers Belt Loop, Hardware Material Metal, Line Material Polyester, Height 1 1/4 in, Width 3 3/4 in, Length 6 1/2 in, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.