Shop ERGODYNE
See all product information
Create Account
Scanner Holster, Gray, 3 3/4" W, Size L
- Mfr # 5544L
- Zoro # G802451199
product price:Â
$
16.25
/ea
Key Features
Color
Gray
Size
L
Compatible Product Type
Phone Size Mobile Computers Belt Clip and Loop
Line Material
Polyester
Shell Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5544L
- Zoro #
- G802451199
- UPC #
- 720476191872
- Country of Origin
- China
Dimensions
- Size
- L
- Height
- 1 1/4 in
- Width
- 3 3/4 in
- Length
- 6 1/2 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Details
- Color
- Gray
- Compatible Product Type
- Phone Size Mobile Computers Belt Clip and Loop
- Item
- Scanner Holster
- Line Material
- Polyester
- Shell Material
- Polyester
- Product Type
- Barcode Scanner Holster
- Hardware Material
- Metal
- Finish
- Unfinished
- Material
- Polyester
- Wire Color
- Gray
Description
Scanner Holster, Color Gray, Diameter Not Applicable, Finish Unfinished, For Use With Phone Size Mobile Computers Belt Clip and Loop, Hardware Material Metal, Line Material Polyester, Height 1 1/4 in, Width 3 3/4 in, Length 6 1/2 in, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.