Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shirt, 2, R, Polyester, Orange, 2XS

  • Mfr # 8280BK

  • Zoro # G915079037


product price: $36.19
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8280BK
Zoro #
G915079037
UPC #
720476225805
Country of Origin
China

Dimensions

Size
2XS
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
39 in

Details

Item
Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Series
Shirts and Sweatshirts
Features
Black Front and Collar Hide Dirt and Wear, Under Arm Vents
Gender
Unisex
Fabric Weight
4.1 oz
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Heat Applied
Fit
Regular Fit
Pocket Locations
Outside Chest
Ultraviolet Protection Factor
30
Moisture-Wicking
Yes
Front Closure Type
None
Collar Style
Lay Flat
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead

Description

Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Collar Style Lay Flat, Color Orange, Size 2XS, Size-Body Type Regular, Fabric Weight 4.1 oz, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 39 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.