Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shirt, 2, R, Polyester, Orange, XS

  • Mfr # 8280BK

  • Zoro # G315078968


product price: $36.19
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8280BK
Zoro #
G315078968
UPC #
720476225812
Country of Origin
China

Dimensions

Size
XS
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
41 in

Details

Item
Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Fabric Weight
4.1 oz
Features
Black Front and Collar Hide Dirt and Wear, Under Arm Vents
Series
Shirts and Sweatshirts
Ultraviolet Protection Factor
30
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Pocket Locations
Outside Chest
Reflective Tape Attachment Type
Heat Applied
Fit
Regular Fit
Reflective Stripe Border Type
None
Collar Style
Lay Flat
Front Closure Type
None
Reflective Tape Type
Glass Bead

Description

Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Collar Style Lay Flat, Color Orange, Size XS, Size-Body Type Regular, Fabric Weight 4.1 oz, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 41 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.