Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shirt

  • Mfr # 40202

  • Zoro # G822605145


product price: $57.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40202
Zoro #
G822605145
UPC #
0720476402022
Country of Origin
Indonesia

Description

Long Underwear Shirt, Style Midweight Long Sleeve Base Layer Shirt, Gender Unisex, Material Polyester-Spandex, Collar Style Round, Color Black, Fabric Weight 240 g, Sleeve Type Long, Size S, Size-Body Type Regular, Maximum Chest Size 38 3/5 in, Minimum Chest Size 37 in, Moisture-Wicking Yes, Sleeve Length 28.3, Tag-less Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.