Zoro Homepage

Short Sleeve Hi-Vis Black Bottom T-Shirt, Class 2, Polyester Breathable Knit, Lime/Black, S

  • Mfr # 8280BK

  • Zoro # G5152292


product price: $33.45
/ea

Key Features

Material
Polyester Breathable Knit
Color
Lime/Black
Standards
ANSI/ISEA 105-2015 Type R Class 2
Number of Outside Pockets
One outside chest
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8280BK
Zoro #
G5152292
UPC #
720476225324
Country of Origin
China

Dimensions

Size
S
Length
15.3"
Height
1"
Reflective Stripe Width
2 inches

Details

Item
Short Sleeve Hi-Vis Black Bottom T-Shirt
Material
Polyester Breathable Knit
Color
Lime/Black
Standards
ANSI/ISEA 105-2015 Type R Class 2
Number of Outside Pockets
One outside chest
ANSI Class
Class 2
Features
Lightweight Birdseye Knit; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant 3M Scotchlite Comfort Trim Segmented Reflective; Under-Arm Vents; Pockets: One Outside Chest; Black Front and Collar Hide Dirt and Wear
Gender
Unisex
Type
Performance T-Shirt
Back Stripe Pattern
Segmented

Description

Black Front Perf. Safety T-Shirt,S,Lime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.