Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Blue Recycled Glove Clip Holder with Dual Clips

  • Mfr # 3400-ECO

  • Zoro # G122783284


product price: $4.15
/ea
Sold in multiples of 6 for $24.90

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-ECO
Zoro #
G122783284
UPC #
720476192275
Country of Origin
United States

Details

Color
Blue

Description

The Squids 3400-ECO Recycled Glove Clip Holder features dual clips-one that attaches to belts or workstations and another that grabs your gear-keeping gloves, ice traction, cooling towels and other items too bulky for pockets close at hand. By keeping gear clipped to the person or workstation, it helps prevent drops, losses and potential injuries caused by foreign objects. The design has a breakaway feature that allows the glove grabbers to safely break away in an emergency. What sets this Squids glove clip apart is that you can snap it back together and keep using it, unlike comparable products that break when pulled apart and end up in the trash. This innovative design allows the grabber's two clips to be unhooked from each other and used independently. To use, squeeze the sides of the glove clip to open the teeth on one end and attach to the desired location (belt loop, clothing, d-ring or other anchor points). Repeat on the other end of the clip to attach to gear. The opening of the grabber's teeth is 0.5in // 1.3cm. This glove clip can be personalized with branding through our Custom Logo Program. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and retail workers. POST-CONSUMER RECYCLED MATERIALS AND RECYCLABLE: Made with 50% recycled content from hard-to-recycle plastics, this glove clip uses advanced molecular recycling to turn mixed waste streams into high-quality PET without sacrificing durability. The finished clip is recyclable as well, just like standard PET. Each glove clip is equivalent to 1.5 16.9oz // 500mL plastic water bottle. BLUE MARBLE: Change takes the courage to think differently about everything-even the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.