Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single White Lightweight Pop-Up Tent - 10ft x 10ft

  • Mfr # 6001

  • Zoro # G222783252


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001
Zoro #
G222783252
UPC #
720476129141
Country of Origin
China

Details

Color
White

Description

The SHAX 6001 Lightweight Pop-Up Tent is a durable 10ft x 10ft // 3m x 3m shelter providing instant relief from the sun, wind and rain. Built with a powder-coated steel frame and pull-pin slider legs for easy set up, this construction tent adjusts to three different heights ranging from 9.3ft - 10ft // 2.8m - 3m. Made with high quality 210D polyester material, the 10ft x 10ft canopy also boasts a waterproofing polyurethane coating (PU) and UV treatments, as well as reinforced corners to withstand tough conditions. The hi-vis lime option provides increased visibility on busy job sites or at events and the silver coating reflects heat keeping the area underneath cooler. A convenient wheeled bag is included for easy storage and transport, along with four ground stakes and four ropes that can be used for added stability. Approximate total weight is 38lbs // 17.2kg. CUSTOM CANOPY. Rep your company, charity or team with the option to customize the canopy of this 10ft x 10ft Pop-Up Tent with any logo, pattern or slogan. Learn more and request a custom canopy here. This pop-up canopy tent is primarily designed to be a place of rest and shade for workers in high heat and direct sunlight conditions but can be also used for sporting events or outdoor get-togethers that need protection from the sun and rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.