SKOLL, Safety Glasses, Uncoated, Indoor/Outdoor Lens, Matte Black Frame, Half-Frame

  • Mfr # SKOLL

  • Zoro # G5121370


product price:  $7.39
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Matte Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKOLL
Zoro #
G5121370
UPC #
720476590804
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
SKOLL
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB/UVC
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Arm Tip Type
Non-Slip Rubber
Arm Color
Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Sköll, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.