Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skull Cap, Black/White, Skulls

  • Mfr # 6630

  • Zoro # G5431566


product price: $9.95
/ea

Key Features

Material
Terry Cloth
Size
Universal
Pattern
Skulls
Overall Length
10 in
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6630
Zoro #
G5431566
UPC #
720476125297
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
10 in
Overall Width
5 1/2 in

Details

Item
High Performance Cap
Color
Black/White
Material
Terry Cloth
Pattern
Skulls
Features
Low-Profile Design
Cooling Method
Evaporative - Soak
Soaking Time
1 min.
Closure Type
Elastic Tie Band
Garment Type
Sweatband
Moisture-Wicking
Yes
Cleaning and Care Instructions
Machine Wash
Series
6630
Cooling
Yes
Style
Head Protector
Adjustment Type
Elastic

Description

High Performance Cap, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Black/White, Pattern Skulls, Size Universal, Style Head Protector, Overall Width 5 1/2 in, Overall Length 10 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile Design, Moisture-Wicking Yes, Series 6630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.