Shop ERGODYNE
See all product information
Create Account
Skullerz 8945F(x) Universal Bump Cap Insert - Extra Venting, 0.06" Thick, Charcoal Gray
Mfr # 23481
Zoro # G123333471
product price:Â $10.15
/eaKey Features
Color
Charcoal Gray
Head Protection Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23481
- Zoro #
- G123333471
- UPC #
- 720476234814
- Country of Origin
- United States
Details
- Item
- Bump Cap Insert
- Color
- Charcoal Gray
- Head Protection Material
- Polyethylene
Description
The next generation of best-selling Skullerz 8945 Insert, the 8945F(x) Universal Bump Cap Insert with Extra Venting delivers enhanced breathability and up to 35% more crown impact protection. This lightweight and breathable impact-resistant shell easily inserts into any baseball cap, hat or other headwear for protection against bumps, scrapes, bruises and other minor head injuries. With flexible sides and convenient trim-to-fit customization, this bump cap insert easily fits a variety of hats/caps and head shapes. The shell is made of lightweight, durable polyethylene with a ribbed top for stronger crown impact protection. All-over venting maximizes airflow for cool comfort, while an interior foam pad reduces impact without absorbing odors for fresh all-day wear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.