Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skullerz 8945Fx Universal Bump Cap Insert, Extra Venting, Charcoal, 2 Pack

  • Mfr # 23482

  • Zoro # G408478132


product price: $44.19
/ea
Sold in multiples of 2 for $88.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23482
Zoro #
G408478132
UPC #
720476234821
Country of Origin
United States

Description

The next generation of our best-selling skullerz 8945 insert, the 8945fx universal bump cap insert with extra venting delivers enhanced breathability and up to 35% more crown impact protection. This lightweight and breathable impact-resistant shell easily inserts into any baseball cap, hat or other headwear for protection against bumps, scrapes, bruises and other minor head injuries. with flexible sides and convenient trim-to-fit customization, this bump cap insert easily fits a variety of hats/caps and head shapes. The shell is made of lightweight, durable polyethylene with a ribbed top for stronger crown impact protection. All-over venting maximizes airflow for cool comfort, while an interior foam pad reduces impact without absorbing odors for fresh all-day wear. features: next generation bump cap improves upon design of best-selling skullerz 8945 insert for enhanced breathability and up to 35% more crown impact protection lightweight head protection guards against bumps, scrapes, bruises and other minor head injuries enhanced impact protection ribbed top improves top-of-head protection by up to 35% maximum breathability all-over venting enhances airflow to keep wearers cool durable polyethylene impact-resistant insert will not break or crack fits any hat patented trim-to-fit design easily adjusts insert height to fit different cap designs flexible horizontal and vertical two-way flex design for protection that is not stiff or bulky top-of-head padding extra-large closed cell foam reduces impact without absorbing odors weight 75g // 2.6oz patented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.