Shop ERGODYNE
See all product information
Create Account
Skullerz 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack
- Mfr # 60194
- Zoro # G504872490
product price:Â
$
92.25
/ea
Key Features
Color
Orange
Overall Length
6 in
Overall Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60194
- Zoro #
- G504872490
- UPC #
- 720476601944
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Overall Width
- 1.5 in
Details
- Color
- Orange
Description
Ergodyne skullerz 8984 hard hat replacement sweatband, orange, 3-pack the skullerz 8984 orange hard hat sweatband replacement (3 pack) is designed to work with the skullerz line of hard hats. Quickly attaches with 4 hooks built into the suspenion plus 3 integrated hook and loop locations on the sweatband. The sweatband is breathable, washable, and anti-microbial. Helps wick sweat away from the top of your head to keep you cool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.