S/M Black Short Fleece Winter HH Liner

  • Mfr # 6848
  • Zoro # G424782763
product price: 
$
10.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6848
Zoro #
G424782763
UPC #
720476169147
Country of Origin
Indonesia

Description

The N-Ferno 6848 Winter Hard Hat Liner is designed to be worn under hard hats and safety helmets, delivering warmth in cold, demanding environments. The chin length design covers the head and ears, while a soft 100% polyester fleece liner traps heat close to the body and a durable 100% cotton twill outer shell resists wind and harsh conditions. A fleece forehead panel and angled back design help close the gap between the liner and the wearer, keeping cold air out. Despite its thermal protection, the lightweight construction fits comfortably under head protection without adding bulk. Four exterior attachment points integrate with hard hat or helmet suspensions. A longer hook & loop chin strap provides an adjustable, secure fit for extended wear. The black fleece interior helps hide dirt and dust, keeping the liner clean during everyday use. Built-in ear pockets allow for optional warming packs (sold separately) to boost warmth in extreme conditions. Available in S/M and L/XL sizes, it provides a better fit across a range of head sizes. This liner is machine washable for easy care and maintenance. Ideal for those in industries that require extended periods of time in cold environments and need to wear head protection, such as construction, freight, drilling, mining, delivery service, warehousing as well as leisure activities such as skiing and snowboarding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews