Replacement Suspension, 4 pt. Ratchet
- Mfr # 31KY41
- Zoro # G9009926
product price:Â
$
5.09
/ea
Key Features
Material
Polyethylene
For Use With
31KY32, 31KY39
Number of Suspension Points
4
Fits Hat Size
6-7/8 to 7-3/4
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31KY41
- Zoro #
- G9009926
- UPC #
- 190735067116
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Hat Size
- 6-7/8 to 7-3/4
Details
- Item
- Replacement Suspension
- Material
- Polyethylene
- For Use With
- 31KY32, 31KY39
- Number of Suspension Points
- 4
- Suspension Adjustment Type
- Ratchet
Description
Replacement Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-7/8 to 7-3/4, For Use With 31KY32, 31KY39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.