Zoro Homepage

S/M Class E Two-Tone Pants, Orange

  • Mfr # 8911

  • Zoro # G0629837


product price: $18.35
/ea

Key Features

Size
S/M
Material
Polyester Mesh
Standards
ANSI/ISEA 107-2015 Class E
Color
Orange
Features
2" ANSI-Compliant Reflective; Reflective Set on 4.5" Contrasting Background; Drawstring Waist; Wide Leg Openings With Hook and Loop Closures; Pockets: One Right Leg Cargo Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911
Zoro #
G0629837
UPC #
720476228639
Country of Origin
Indonesia

Dimensions

Size
S/M

Details

Item
Class E Two-Tone Pants,S/M,Orange
Material
Polyester Mesh
Standards
ANSI/ISEA 107-2015 Class E
Color
Orange
Features
2" ANSI-Compliant Reflective; Reflective Set on 4.5" Contrasting Background; Drawstring Waist; Wide Leg Openings With Hook and Loop Closures; Pockets: One Right Leg Cargo Pocket
Number of Pockets
2

Description

Class E Two-Tone Pants,S/M,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.