Zoro Homepage

S/M Lime Dry Evaporative Cooling Vest

  • Mfr # 6684

  • Zoro # G222783306


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Size
S/M
Material
Polyester jersey & Polyurethane
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6684
Zoro #
G222783306
UPC #
720476127376
Country of Origin
Taiwan, Province of China

Dimensions

Size
S/M

Details

Material
Polyester jersey & Polyurethane
Color
Lime

Description

The Chill-Its 6684 Dry Evaporative Cooling Vest offers immediate and drip-free cooling relief for up to three days of cooling. With its exclusive dry evaporative technology, this cooling vest keeps the wearer completely dry and comfortable, as opposed to other cooling vests on the market that require soaking to cool effectively. The vest is constructed with industrial-grade quality lime nylon to enhance visibility and perform in the toughest conditions. HOW TO ACTIVATE. Fill the vest through the rear water port. Simply fill with no more than 17oz // 500mL of water and do not refill until the existing water has fully evaporated. After filling, turn the vest upside down to allow water to travel through the front and back panels by massaging the shoulder strap channels as needed to help distribute it. No refrigeration or gels necessary. High humidity levels and low levels of airflow can impact the cooling evaporative process and may reduce cooling abilities. Learn more about dry evaporative cooling and other technologies here. HOW TO WEAR. Pull vest over head and adjust hook & loops straps for desired fit. Not to be worn underneath thick or heavy layers of clothing, this body cooling vest needs airflow to properly activate and for the evaporation process to take place. HOW TO CLEAN. The vest is treated with an anti-microbial that inhibits mold growth. Always keep the cap closed to maintain the vest's effectiveness and do not clean the inside reservoir. This lightweight cooling vest is machine washable and can be reused repeatedly. SIZING. Available in four different sizes, XS, S/M, L/XL and 2XL/3XL. To find your size, wrap a tape measure around the widest part of your chest, under your arms and completely around your torso. See the full sizing chart for details and to match your body measurements with the size best suited for you. Ideal for workers in construction, carpentry, mining and landscaping. The vest is also a great cooling solution for individuals biking, doing yard work, riding motorcycles and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.