
S/M Lime Hi-Vis Arm Leg Band, HL, 2PK
Mfr # 8100
Zoro # G716285743
product price: $9.25
/pk 2, $4.63/eaSold in multiples of 6 for $55.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8100
Zoro #
G716285743
UPC #
720476290179
Country of Origin
Indonesia
Description
The GloWear 8100 Hi-Vis Arm/Leg band significantly enhances visibility in low-light and nighttime conditions, featuring 2'' ANSI-compliant high visibility material paired with 1'' reflective tape. For a secure, customized, and comfortable fit, the adjustable hook & loop closure keeps the product stable-especially during movement-on arms or legs. The material is both durable and flexible, resisting wear and tear while allowing unrestricted movement-whether working, cycling, or running. The band comes in two sizes, S/M 14in L // 35.6cm and L/XL 17.5in L // 44.5cm, ensuring a good fit for a range of arm and leg sizes. It also comes in two high-visibility color options, lime and orange, making it easy for wearers to choose the color that best suits their needs. Ideal for workers, cyclists, and runners who require both visibility and comfort during their daily activities or outdoor adventures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.