Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/M Orange Lightweight Phase Change Cooling - Vest Only

  • Mfr # 6255

  • Zoro # G422783298


product price: $55.95
/ea

Key Features

Includes
Vest Only
Material
Cotton/Polyester
Color
Orange
Closure Type
Zipper
Features
30%-60% Lighter weight than other cooling vests
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6255
Zoro #
G422783298
UPC #
720476121176
Country of Origin
Indonesia

Dimensions

Size
S/M

Details

Includes
Vest Only
Material
Cotton/Polyester
Color
Orange
Closure Type
Zipper
Item
Lightweight Cooling Vest
Features
30%-60% Lighter weight than other cooling vests
Cooling Method
Cold Pack Inserts
Maximum Cooling Time
Up to 2 hr
High-Visibility
No

Description

Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its phase change cooling packs maintain a 64 Degrees F / 18 Degrees C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store cell phones and other small accessories. SIZING The cooling vest comes in three sizes ranging from S/M to 2XL/3XL. To find your size, wrap a tape measure around the widest part of your chest, under your arms, and completely around your torso. See size chart for more information. HOW TO ACTIVATE *** Vest only, Phase Change Ice Packs sold separately *** Visit the 6260 Lightweight Phase Change Cooling Vest with Rechargeable Ice Packs to purchase the kit with vest and packs. There are many ways to activate your cooling vest. Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. Then place the recharged cooling packs in the vest pockets for hours of cooling. WHAT IS PHASE CHANGE MATERIAL Unlike traditional ice vests that freeze solid and become bulky, uncomfortable and short-lived, when paired with Phase Change Cooling Packs (sold separately), this cooling vest harnesses the power of Phase Change Material (PCM) - an advanced technology designed to absorb and release heat at a controlled temperature. What is Phase Change Technology? Unlike ice-based cooling, PCM cold packs stay at an optimal cooling point without the risks of ice burn or extreme cold, delivering steady, long-lasting relief in high-heat environments. No dripping, no freezing - just consistent cooling when it matters most. HOW TO CLEAN The cooling pack should be washed by hand with a mild detergent and warm water. Dry with a paper towel or cloth. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap; hang dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.