Zoro Homepage

Small Class E Thermal Pants, Orange

  • Mfr # 8925

  • Zoro # G1281458


product price: $68.15
/ea

Key Features

Size
S
Material
100% Polyester Outer Shell
Standards
ANSI/ISEA 107-2015 Class E
Features
Breathable PU Coating; 80G 3M Thinsulate Lining; 2" ANSI-Compliant 3M Scotchlite Reflective; Elastic Waistband With Drawstring; Zippered Leg Openings for Easy On/Off; Pockets: One Right Leg Cargo Pocket
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8925
Zoro #
G1281458
UPC #
720476244424
Country of Origin
China

Dimensions

Size
S

Details

Item
Class E Thermal Pants,S,Orange
Material
100% Polyester Outer Shell
Standards
ANSI/ISEA 107-2015 Class E
Color
Orange
Features
Breathable PU Coating; 80G 3M Thinsulate Lining; 2" ANSI-Compliant 3M Scotchlite Reflective; Elastic Waistband With Drawstring; Zippered Leg Openings for Easy On/Off; Pockets: One Right Leg Cargo Pocket
Number of Pockets
3
Waterproof
Yes
For Use With
Weather

Description

Class E Thermal Pants,S,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.