Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Lens Gray Safety Goggles Neoprene Strap

  • Mfr # ARKYN-NEO

  • Zoro # G206591477


product price: $17.89
/ea

Key Features

Frame Color
Gray
Standards
Meet ANSI Z87.1+ D3 D4 X, CSA Z94.3 & EN166 3 4 K N BT
Weight
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARKYN-NEO
Zoro #
G206591477
UPC #
720476603115
Country of Origin
Taiwan, Province of China

Details

Item
Safety Goggles
Frame Color
Gray
Standards
Meet ANSI Z87.1+ D3 D4 X, CSA Z94.3 & EN166 3 4 K N BT
Weight
0.16

Description

The Skullerz ARKYN Anti-Scratch and Anti-Fog Safety Goggles are low-profile and lightweight in design with a wrap-around lens for a wide field of vision. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide a clear vision and protect eyes from flying dust, particles, droplets and splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The neoprene strap is adjustable and comfortably secures on heads, hard hats or caps.
These impact-resistant safety goggles are tested to ANSI Z87.1 High-Velocity Impact Protection, anti-fog and optical requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.